References
SMC:C96SB50-75C
Rubix:10245168
Manufacturer :C96SB50-75C
Documents
Product details : C96SB50-75C; SMC; Actuators; Tie Rod Actuator; SMC ISO VDMA CYLINDER C96SB50-75C
Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
- Available - Delivery date on request
