Anti-shock glove Tegera 7776-10

Cold insulation gloves 7776 TEGERA®

See technical information

References

Tegera:7776-10
Rubix:10268453
EAN:7340118345529

Technical specifications

Size10

Product details : 7776-10; TEGERA; Personal Protection Equipment (PPE); Hand Protection (including gloves & gauntlets); TEGERA 7776 LEATHER GLOVE CRF DYNAMIC STRENGTH 10 XL


Impact-reducing glove, fully lined, full grain goatskin of top quality, structured, spandex, cut resistance level D, CRF® Technology, fleece, Cat. II, knuckle protection, reinforced index finger, high visibility colour, waterproof, for allround work
Impact-reducing glove, fully lined, full grain goatskin of top quality, structured, spandex, cut resistance level D, CRF® Technology, fleece, Cat. II, knuckle protection, reinforced index finger, high visibility colour, waterproof, for allround work

Strengths

Impact-reducing, High visibility colour, Reinforced index finger, Pre-curved fingers, Waterproof

Applications

Machine operating, Construction

Technical specifications


Attributes
Size10
  • Available - ‎Delivery date on request

Size

Check our products from related categories