Caster for transport Blickle L-RD 100R-FI
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim
See technical informationReferences
Blickle:L-RD 100R-FI
Rubix:469142
Manufacturer :232173
EAN:4047526232177


Technical specifications
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 30 mm |
Product details : L-RD 100R-FI; BLICKLE; Wheels and Rollers; Wheel; Net Weight = 1.042 KG; Castor Style = Swivel Braked ; Load Capacity (kg) = 100 ; Wheel Width = 30 mm
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: RD series
- tyre: two-component solid rubber "Blickle Comfort", hardness 65 Shore A, colour black
- rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
Technical specifications
Attributes
| Logistic Weight | 1042 g |
|---|---|
| Load capacity | 100 kg |
| Wheel diameter | 100 mm |
| Wheel width | 30 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | rubber |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Type of bearing | roller bearing |
| Running sole / tire colour | black |
| Shore A Hardness | 65 Shore |
| Plate length | 100 mm |
| 125 mm | |
| 30 mm |
Show UNSPSC/ECL@SS
- Available - Delivery date on request