Caster for transport Blickle LKPA-TPA 126K-FK
Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim
See technical informationReferences
Blickle:LKPA-TPA 126K-FK
Rubix:450969
Manufacturer :LKPA-TPA 126K-FK
EAN:4047526575311


Technical specifications
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 32 mm |
Product details : LKPA-TPA 126K-FK; BLICKLE; Wheels and Rollers; Wheel; Bearing or Block Type = Ball ; Net Weight = 0.759 KG; Total Height = 161 MM; Castor Style = Swivel ; Load Capacity (kg) = 120 ; Wheel Width = 32 mm ; Diameter of Wheel = 125 MM; Plate Size = 90 x 66 mm
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPA series
- tyre: high-quality solid rubber, hardness 80 Shore A, colour grey, non-marking, non-staining
- rim: high-quality nylon 6 or polypropylene in the electrically conductive version "-EL", impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Technical specifications
Attributes
| Logistic Weight | 759 g |
|---|---|
| Load capacity | 120 kg |
| Wheel diameter | 125 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polypropylene |
| Running sole/tire material | rubber |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Type of bearing | ball bearing (c) |
| Running sole / tire colour | grey |
| Shore A Hardness | 85 Shore |
| Plate length | 90 mm |
| 161 mm | |
| 32 mm |
Show UNSPSC/ECL@SS
- Available - Delivery date on request