Tartozékok újrafelhasználható maszkokhoz 3M 836010
3M 836010-PK1 PRE FILTER
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
3M:836010
Rubix:643654
gyártó:7100080248
Dokumentumok
Termék leírás : 3M™ Adflo™ eloszuro, 5 db-os csomag, 836010, 7100080248
Replacement particulate prefilter for 3M™ Adflo™ Powered Air Purifying Respirator (PAPR). Installs into the Adflo™ turbo filter cover, between the spark arrestor and the High Efficiency particulate filter. Ensure you are maximising the effective protection of your respiratory equipment with the 3M range of replacement filters and prefilters. 3M™ Adflo™ prefilters fit onto the 3M™ Adflo™ Powered Air Respirator and capture large particles that may otherwise clog the particle filter, reducing operating costs by extending its life. The use and regular replacement of prefilters may also increase the battery run-time, battery life efficiency and reduce operating costs. . For maximum safety and comfort, regularly check your equipment for worn or damaged parts.
Erősségek
•Replacement particle prefilters for use with 3M™ Adflo™ Powered Air Respirators
Captures large particles which may otherwise clog the particulate filter
Replacement Part
For highest possible safety and comfort, regularly check your equipment for worn or damaged parts
Captures large particles which may otherwise clog the particulate filter
Replacement Part
For highest possible safety and comfort, regularly check your equipment for worn or damaged parts
Alkalmazások
Welding
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető