Védősisakok 3M 7000104209
3M™ Hard Hat H700 Series
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
3M:7000104209
Rubix:10003214
gyártó:7000104209





Dokumentumok
Termék leírás : 3M™ H-700N-GU védosisak sárga, racsnis, szellozorésekkel, 7000104209
For comfortable, tough and lightweight head protection that can withstand cold temperatures, use 3M™ Hard Hats Series H700.
The ventilated headband offers improved comfort and the head harness can be rotated 180° for better visibility when working in confined spaces. They’re available with pinlock or ratchet suspension and approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012).
3M™ Hard Hats Series H700 is our series of lightweight hard hats with plastic sweatbands and ventilated headbands for improved comfort. They feature a short peak and a head harness that can be rotated 180° for improved visibility. They’re available with pinlock or ratchet suspension.
Erősségek
Comfortable, tough and lightweight protective hard hats;Short peak gives improved upwards visibility;Head harness can be rotated 180° for better visibility when working in confined spaces;Ventilated headband for improved comfort;Approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012)
Alkalmazások
Construction, Agriculture
Technikai információk
Jellemzők
| Szín | sárga |
|---|---|
| Fedélszalag | rack |
| Fő anyag | polietilén |
| Szellőzés | szellőztetett |
| Súly | 7528 g |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre