Eldobható arcmaszk 3M 7100081542

3M™ Particulate Respirators 8835+

Lásd a műszaki információkat

Referencia

3M:7100081542
Rubix:80989
gyártó:7100081542
brand logo

Műszaki összefoglalás

Osztályffp3
Szelepigen
Típusnem összecsukható
Az összes jellemző megtekintése

Termék leírás : 3M™ 8835+ részecskeszuro félálarc, FFP3, szelepes, 7100081542


Get FFP3 (NPF 50) protection against fine dust, mist and metal fumes with 3M™ Particulate Respirator 8835+. It offers effective, high performance filtration with minimal breathing restriction. Based on our top-selling 4000-series, the inner face seal has a unique, three-dimensional design that’s soft and pliable, yet robust and durable. It can be cleaned using 3M™ 105 Face Seal Cleaner for hygienic reuse across multiple work shifts. The premium, lightweight, cup-shaped design helps improve comfort during extended periods of use by creating more space between your face and the filter media. Heat build-up is reduced by the 3M™ Cool Flow™ Valve, helping to protect you in hot and humid conditions. The braided headbands help ensure the correct fit, and they’re colour coded for easy identification (red for FFP3 protection). It’s specially designed to work well with 3M Eyewear and Hearing Protection products. For the full product certification and specification, click here: Respiratory Products Certificate Selector
The 3M™ Disposable Respirator 8835 has exceptional comfort because of its lightweight, off-the-face design. With this premium respirator series 3M offers ultimate safety, meeting the particular requirements of the clogging test for (Filtering Face Piece) respirators which may be used for more than one shift. Provides respiratory P3 protection against higher levels of fine dusts, mists, and metal fume.

Erősségek

Premium disposable P3 respirator offering reliable, effective protection against dust, mist & metal fume.
Comfortable, lightweight off-the-face design with adjustable buckle straps
Robust and durable shell and cup design provides multi-shift capability and a securer feel
The soft inner face-seal ring improves face seal and feeling of comfort and can be hygienically cleaned if used for longer than one shift (use 3M™ 105 Face Seal Cleaner)

Alkalmazások

Protection against fine dust, mist and metal fumes

Technikai információk


Jellemzők
Csomagolt méretek (L x B x H)220x120x205 mm
Csomagolt súly277 g
Osztályffp3
Szelepigen
Típusnem összecsukható
Színfehér
  • Elérhető