Gépi légzőkészülék szűrő/előszűrő 3M 7100020997
3M™ Versaflo™ Powered Air Respirator Filters, TR-600 & TR-800 Series
Lásd a műszaki információkatReferencia
3M:7100020997
Rubix:10409712
gyártó:7100020997
EAN:4046719920822

Termék leírás : 3M™ 7100020997 Versaflo TR-6130E ABE1P Szuro 3M™, 7100020997
Get effective respiratory protection against organic gases and vapours with a boiling point > 65 °C, inorganic and acid gases, and particulates with 3M™ Versaflo™ ABE1P Filter, TR-6130E.
Our filter is designed to be used with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series. It’s quick and simple to install and can be protected from physical damage using filter cover TR-6100FC. The filter cover can also be used to hold prefilter TR-6600 or spark arrestor TR-662 in place for added protection.
ABE1P filter for use with the 3M™ Versaflo™ Powered Air Turbo TR-600 Series. 3M recommends the use of the TR-6100FC filter cover to help protect the filter from physical damage. The TR-6100FC filter cover is also used to hold the TR-6600 prefilter or TR-662 spark arrestor in place.
Erősségek
Provides respiratory protection against organic gases and vapours with a boiling point of > 65 °C, inorganic and acid gases and particulates
Designed for use with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series
Simple to install
3M recommends using filter cover TR-6100FC to protect the filter from physical damage
Designed for use with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series
Simple to install
3M recommends using filter cover TR-6100FC to protect the filter from physical damage
Technikai információk
Jellemzők
| Csomagolt súly | 718,8 g |
|---|---|
| Osztály | abe1p |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre