Referencia
Ansell:58-535B 11
Rubix:82034
gyártó:58535B110

Műszaki összefoglalás
| Méret | 11 |
|---|---|
| Hossz | 340 mm |
| Vegyi anyag védelmi értéke | ajklopt |
Termék leírás : ANSELL AlphaTec 58-535B vegyszerálló kesztyu – 11-es méret
- These chemical protective and oil-resistant waterproof gauntlet gloves offer a unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, making this glove the logical choice when working with chemicals.
Unrivalled combination of chemical resistance, confident grip, and a comfortable inner lining makes these gloves ideal for outdoor application.
Erősségek
- The glove incorporates revolutionary ANSELL GRIP™ technology to enable users to handle wet or oily objects using less force to grip , providing more control. This unique combination of liquid proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec glove the logical choice when working with chemicals.
- Reliable chemical protection for added user safety. The bonded construction ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
- 58-530B with black acrylic liner are recommended for outdoor applications
Alkalmazások
Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
Technikai információk
Jellemzők
| Méret | 11 |
|---|---|
| Hossz | 340 mm |
| Vegyi anyag védelmi értéke | ajklopt |
| Fő anyag | nitril |
| Szín | zöld |
| Vastagság | 1.15 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre