Referencia
Honeywell:6246106-43/7
Rubix:89342
gyártó:6246106-43/7
EAN:3603836031506

Termék leírás : 6246106-43/9 [HONEYWELL]
Water repellent leather upper. Injected PU2D outsole. Certified SRC. Spacium 200J safety end cap made of injected polymer. Anti-perforation outsole in stainless steel. Model certified according to EN ISO 20345: 2011.
Erősségek
Very good flexibility and resistance. Lining with antibacterial 3D structure. Ultra-breathable and fast drying. Adapted to the morphology of the user, comfort is maintained even in case of prolonged wear. Responds to environmental issues (frozen ground, strong heat, etc.)
Alkalmazások
Safety shoes for professional use. This model is particularly suitable for the most demanding industries.
Technikai információk
Jellemzők
| EU Cipőméret | 43 |
|---|---|
| Gallérmagasság | magas |
| Szín | fekete |
| Fő anyag | bőr |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
