Referencia
Portwest:C852WHRXL
Rubix:10285646
EAN:5036108135523

Termék leírás : PORTWEST Standard köpeny Fehér XL, C852WHRXL
For engineering or lab work, this superb garment will suit all your working requirements. The coat features a concealed stud front and combines two lower patch pockets along with a single chest pocket. Excellent dye retention and fully pre-shrunk, this modern workwear coat will maintain its fresh appearance wash after wash.
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Portwest C852 Standard Lab Coat
- White
- Ideal for laboratory or engineering work
- Concealed stud fastening on the front
- single chest pocket
- two patch pockets
- vented back for added comfort
- 65% polyester / 35% cotton
Technikai információk
Jellemzők
| Szín | fehér |
|---|---|
| Méret | xl |
| Fő anyag | poliészter |
| Másodlagos szín | nincs másodlagos szín |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre