Légpumpa Bosch EASYPUMP (0603947000)

EasyPump

Lásd a műszaki információkat

Referencia

Bosch:EASYPUMP (0603947000)
Rubix:10021959
gyártó:0603947000
EAN:3165140997010
brand logo

Termék leírás : BOSCH EasyPump 3.6 V akkumulátoros kompakt pumpa, max. 10.3 bar – 0603947000


Small tool, big performance: the EasyPump is Bosch’s intuitive air pump for all applications of up to 10.3 bar. The unit’s real-time measurement and the pre-select function supports convenient and precise inflation results. The pump features a clear interface and a roomy display, readable during daylight. Its compact and lightweight design makes it an ideal companion to take along.

Erősségek

  • Inflation of up to 10.3 bar with real-time measurement and autostop function
  • Ideal for inflating tyres (car, motorcycle, bike), balls, and smaller water sports equipment
  • Everything ready at hand: various adapters are neatly stored in the tool handle
  • Intuitive and practical: easy-to-use, ergonomic, and small design with big display
  • Integrated battery and USB-C® charging, brightly illuminated by LED light

Alkalmazások

Equipped with various adapters, neatly stored in the storage compartment, the EasyPump can inflate all sorts of tyres (e.g., car, bike), balls (e.g., footballs), and even small water sports articles.

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre