Markerek Edding 25 ECOLINE PERMANENT MARKER BLACK
edding 25 EcoLine permanent marker red
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Edding:25 ECOLINE PERMANENT MARKER BLACK
Rubix:10447973
gyártó:4-25001
EAN:4004764957385





Műszaki összefoglalás
| Szín | fekete |
|---|---|
| Csúcs típus | kerek |
| A jelölés típusa | állandó |
Dokumentumok
Termék leírás : EDDING e25 Ecoline Alkoholos filc, fekete, 4-25001
Permanent marker for fine-lined marking and labelling almost all materials, e.g., paper, cardboard, metal, plastic and glass. At least 90% of the total plastic used in the marker is made from recycled material (83% post-consumer). ClimatePartner certified product. Information on offsetting the greenhouse gas emissions of the EcoLine can be found here: www.ClimatePartner.com/13742-1910-1001. The round nib has a stroke width of 1 mm. Waterproof and wear-resistant on almost all surfaces. The product is refillable with edding MTK 25 refill service and edding T 25, T 100 and T 1000 refill inks. Suitable spare nibs (edding 25/400 spare nibs) are available. Low-odour ink with no added toluene/xylene.
Erősségek
Eco-friendly with at least 90% of the total plastic used made from recycled material (83% post-consumer). Fine stroke. Easy identifiable eco-friendly product design. Long-lasting marking in intensive colours. Cap can be stored on the end of the barrel to prevent risk of losing it. Practical clip prevents rolling away and can be secured on to clothes and objects. High-quality brand product. Made in Germany.
Alkalmazások
Carton/Cardboard, Ceramic, Concrete/Stone, Foils, Glass, Leather, Metal/Steel/Iron, Paper, Plastic, Polystyrene, Rubber, Terracotta, Wood
Technikai információk
Jellemzők
| Szín | fekete |
|---|---|
| Csúcs típus | kerek |
| A jelölés típusa | állandó |
| Csúcsméret | 1 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre