Referencia
Portwest:AP01B8RXXL
Rubix:10286936
EAN:5036108277971

Műszaki összefoglalás
| Méret | 2xl |
|---|---|
| Hidegellenállási szint (EN 511) | x3x |
| Fő anyag | latex |
Dokumentumok
Termék leírás : PORTWEST Thermo Pro kesztyu Kék/Fekete XXL, AP01B8RXXL
Designed with a dual latex coating for superior grip and protection against liquids and water penetration. The insulated liner protects from cold ensuring hands are kept warm. Ergonomically designed to optimise comfort, enhance dexterity and provide high level of resistant to abrasion and tearing.
Erősségek
•CE Certified
Cold Insulation
Superb Abrasion and Tear Resistance
Fully Coated for Maximum Liquid Protection
Latex Foam Coating for Excellent Grip in Wet and Dry Conditions
Ergonomic Design to Reduce Hand Fatigue
13 Gauge Liner for a Perfect fit
Retail Tag Which Aids Presentation for Retail Sales
Cold Insulation
Superb Abrasion and Tear Resistance
Fully Coated for Maximum Liquid Protection
Latex Foam Coating for Excellent Grip in Wet and Dry Conditions
Ergonomic Design to Reduce Hand Fatigue
13 Gauge Liner for a Perfect fit
Retail Tag Which Aids Presentation for Retail Sales
Technikai információk
Jellemzők
| Méret | 2xl |
|---|---|
| Hidegellenállási szint (EN 511) | x3x |
| Fő anyag | latex |
| Hossz | 65 mm |
| A kesztyű bevonata | latex |
| Szín | fekete |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre