Referencia
Jalas:1258-40
Rubix:10269037
EAN:6408487505997

Termék leírás : JALAS Biztonsági cipo, 1258-40
It’s all in the name – a tough safety shoe with highest level protection built for tough environments. Specially treated leather with heat resistance para-aramid thread in the seams. The oil and heat-resistant nitrile outer sole means excellent grip and JALAS® Composite Toe Cap, steel puncture protection and double impact protection zones in PORON® XRD® keep feet safe in extreme conditions.
Erősségek
ProNose toe reinforcement, KEVLAR® thread in the seams which resists 427° C short-term heat exposure (max operating limit) and 204° C longer-term heat exposure (constant operating limit), Heat-resistant upper, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technikai információk
Jellemzők
| EU Cipőméret | 40 |
|---|---|
| Gallérmagasság | alacsony |
| Szín | fekete |
| Fő anyag | bőr |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
EU Cipőméret
40