Referencia
Jalas:5462-36
Rubix:10268009
EAN:6408487532559
Termék leírás : JALAS Munkacipo, 5462-36
A comfortable and certified lightweight shoe with high breathability for use in healthcare work environments. The shoe is tested and approved for slip-resistance and has shock-absorbing soles in multiple layers for personal protection. Textile mesh fabric with high breathability makes the shoe cool, the BOA® Fit System on the side gives a perfect fit and the sock-like construction increases comfort. ESD certified for protection of sensitive electronic equipment. All models are unisex.
Erősségek
Breathable mesh, Low weight, Anti-static properties, BOA® Fit System, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Alkalmazások
Care work, Healthcare, Office work
Technikai információk
Jellemzők
| EU Cipőméret | 36 |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
EU Cipőméret
36