Referencia
Jalas:9968-35
Rubix:10267946
EAN:6408487533709

Termék leírás : JALAS Biztonsági cipo, 9968-35
A light, comfortable, safety shoe with side-mounted BOA®. Waterproof due to GORE-TEX. Its Microfiber upper and sock-like construction provides great comfort and fit and has anti-static properties. The nitrile outer sole is heat and oil resistant for outstanding grip. It features also our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.
Erősségek
GORE-TEX Extended Comfort Footwear technology, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Waterproof, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technikai információk
Jellemzők
| EU Cipőméret | 35 |
|---|---|
| Gallérmagasság | alacsony |
| Szín | fekete |
| Fő anyag | bőr |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
EU Cipőméret
35
