Referencia

OKS:1110 500G
Rubix:10408981
gyártó:1106450441
EAN:4038127402526
brand logo

Dokumentumok

Termék leírás : OKS 1110 Multi-szilikonzsír, NLGI 3 500g


OKS 1110 Multi-Silicone Grease. For fittings, seals, and plastic parts. Media-resistant. Excellent compatibility with plastics. Does not dry out or bleed. Odorless and tasteless. Strong adhesion. Versatile silicone grease, also suitable for food processing. DIN 51 502: MSI3S-40. Applications: Seals, fittings. Area of use: For fittings, seals, and plastic parts. Media-resistant. Very good plastic compatibility. Does not dry out or bleed. Odorless and tasteless. Strong adhesion. Versatile silicone grease, also suitable for food processing. Properties / Approvals: Water-resistant, high temperatures, user-friendly, for food processing, OKS 1110: NSF H1 Reg. No. 124381 Beer foam, KTW Seals D2 DVGW DIN EN 377 Reg. No. NG-5162BL0482. Composition: transparent, silicone oil, inorganic thickener. Technical Data: Operating Temp.: -40°C to +200°C, NLGI Class: 3, DN Value (dm x n): N/A, Base Oil Viscosity (40°C): 9,500 mm²/s, VKA Test (Welding Force): N/A
For fittings, seals, and plastic parts. Media-resistant. Very good plastic compatibility. No drying out or bleeding. Odorless and tasteless. Strong adhesion. Versatile silicone grease, also suitable for food technology.

Technikai információk


Jellemzők
Logisztikai Tömeg500 g
Kapacitás500 g
Színszíntelen
Min. hőfok-40 °C
Max. hőfok200 °C
Hatótávolságfittings, seals, plastic parts
  • Elérhető - Szállítási dátum kérésre