Referencia
OKS:1361 400ML
Rubix:489424
gyártó:1361 400ML
EAN:4038127407491



Dokumentumok
Termék leírás : OKS 1361 Szilikonos leválasztóanyag 400ml spray
OKS 1361 silicone separating agent. Separating agent and lubricant in plastics processing. Chemically neutral. Solvent-free. Colourless. Water-displacing. Insertion aid for rubber profiles. Lubrication of cutting edges. Care and impregnation of plastic surfaces and textiles (OKS 1361). Application areas: Separation - plastics technology. Application area: Separating agent and lubricant in plastics processing. Chemically neutral. Solvent-free. Colourless. Water-displacing. Insertion aid for rubber profiles. Lubrication of cutting edges. Properties / Approvals: Food technology, workplace friendly, low temperatures, plastic compatibility, high temperatures, OKS 1360: BAM Tgb.-No. II-77/00, 21.02.00. Composition: light coloured, silicone oil. Instructions for use: For optimal effect, clean surfaces mechanically as well as with OKS 2610/OKS 2611. Apply or spray on an even and thin layer of the product and avoid surpluses, operation temperature: -50°C +200°C
Separating agent silicone OKS
Technikai információk
Jellemzők
| Logisztikai Tömeg | 239 g |
|---|---|
| Kapacitás | 400 ml |
| Csomagolási mennyiség | aeroszol |
| Min. hőfok | -50 °C |
| Max. hőfok | 200 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető