Referencia
OKS:245 250ML
Rubix:488145
gyártó:1105870439
EAN:4038127200771

Termék leírás : OKS 245 Rézpaszta nagyteljesítményu korrózióvédelemmel 250ml ecsetesdoboz
OKS 245 Copper paste with high-performance corrosion protection. For screws and sliding surfaces exposed to high temperatures, water, or seawater. Prevents seizing and rusting. Prevents seizing during assembly. Strong adhesion. Very good corrosion protection. Suitable for brake systems. Applications: Threaded connections, brakes. Area of application: For screws and sliding surfaces exposed to high temperatures, water, or seawater. Prevents seizing and rusting. Prevents seizing during assembly. Strong adhesion. Excellent corrosion protection. Suitable for brake systems. Properties / Approvals: High temperatures, corrosion protection, exposure to water. Composition: copper-colored, copper powder, corrosion protection additives, semi-synthetic oil, lithium soap. Technical data: Operating temp.: -30°C to +150°C/+1,100°C, press-fit: u = 0.12, no chatter, VKA test (welding force): 2,600 N, thread friction (M10/8.8): u = 0.15.
For screws and sliding surfaces exposed to high temperatures, water, or seawater. Prevents seizing and rusting. Prevents sticking during assembly. Strong adhesion. Excellent corrosion protection. Suitable for brake systems.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 235 g |
|---|---|
| Kapacitás | 250 g |
| Min. hőfok | -30 °C |
| Max. hőfok | 150 °C |
| Csomagolási mennyiség | doboz |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre