Magas láthatóságú pulóver Portwest F300ORRXXXL
PORTWEST F300 ORANGE MEDIUM HI-VIS FLEECE
Lásd a műszaki információkatReferencia
Portwest:F300ORRXXXL
Rubix:10285122
gyártó:F300ORRXXXL
EAN:5036108167982

Termék leírás : PORTWEST Láthatósági polár pulóver Narancs XXXL, F300ORRXXXL
Our F300 guarantees to keep you safe, visible and warm on cold windy days. Features include an internal patch pocket, two secure side pockets with zips and an elasticated drawcord waist for a more comfortable fit.
Erősségek
•Anti-pill durable fleece fabric
Reflective tape for increased visibility
3 pockets for ample storage
Interactive zip for added functionality
Elastic waist with toggle for a secure and comfortable fit
Elasticated cuffs for a secure fit
40+ UPF rated fabric to block 98% of UV rays
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Certified to EN ISO 20471 after 25x washes
Contrast navy collar and zip for added style
Reflective tape for increased visibility
3 pockets for ample storage
Interactive zip for added functionality
Elastic waist with toggle for a secure and comfortable fit
Elasticated cuffs for a secure fit
40+ UPF rated fabric to block 98% of UV rays
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
Certified to EN ISO 20471 after 25x washes
Contrast navy collar and zip for added style
Technikai információk
Jellemzők
| Szín | narancs |
|---|---|
| Méret | 3xl |
| Fő anyag | poliészter |
| Másodlagos szín | sárga |
| EN20471 osztály | 3 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre