Referencia
Portwest:FW12BKR40
Rubix:10285543
EAN:5036108128990
Termék leírás : PORTWEST Steelite védocsizma S1P CI HRO Fekete 40, FW12BKR40
Our popular rigger style boots offer outstanding protection and value for money. Extremely comfortable and versatile with fur lining to trap in heat and thumb straps which allow for easy donning. Steel toecap, midsole and antistatic protection come as standard.
Erősségek
•Fur lined for added warmth and comfort
Dual density outsole
Side pull-tabs
Heat resistant outsole 300ºC
Cold insulation
Pierce resistant steel midsole
CE certified
UKCA marked
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Dual density outsole
Side pull-tabs
Heat resistant outsole 300ºC
Cold insulation
Pierce resistant steel midsole
CE certified
UKCA marked
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Technikai információk
Jellemzők
| Szín | fekete |
|---|---|
| EU Cipőméret | 40 |
| Fő anyag | bőr |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
EU Cipőméret
40
