Funkcionális alsóing GISS 864621
Zargun® fiber thermal underwear
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
GISS:864621
Rubix:10170502
EAN:3660338190872
Dokumentumok
Termék leírás : GISS, THERMAL alsóruházat LONG SLEEVE JERSEY ZARGUN FIBRE XL, 864621
Warmth, Comfort, Well-being, Durability, Serviceability
.
thermal protection underwear in Zargun® fibre. .
UNDERPANTS - UNDERSHIRT - NECK SCARF .
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body. .
Zargun® fibre brings: .
- Durable molecular thermal comfort .
- Durable mechanical elasticity .
- Humidity evacuation .
- Serviceability, a soft touch .
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry. .
APPLICATIONS .
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.
thermal protection underwear in Zargun® fibre. .
UNDERPANTS - UNDERSHIRT - NECK SCARF .
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body. .
Zargun® fibre brings: .
- Durable molecular thermal comfort .
- Durable mechanical elasticity .
- Humidity evacuation .
- Serviceability, a soft touch .
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry. .
APPLICATIONS .
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.
Erősségek
Underwear designed based on ceramic fibre.
Your new barrier against the cold
Technikai információk
Jellemzők
| Szín | fekete |
|---|---|
| Méret | xl |
| Fő anyag | zargun szál |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre