Referencia
Lebon:BLUESTAR-8
Rubix:10416194
EAN:5404010533544

Műszaki összefoglalás
| Méret | 8 |
|---|---|
| A kesztyű bevonata | poliuretán |
| Kopásállósági szint | 3 |
Termék leírás : BLUESTAR-8 Tapintást lehetové tévo PU tenyérmártott kesztyu, kék
This glove is an essential accessory for general handling, offering the perfect combination of comfort, durability and performance. Its design in 100% blue textured polyamide, 18 gauge seamless knit with elastane, combined with its black polyurethane coating on the palm and fingertips, makes it an ideal choice for a variety of industrial applications.
Features:
This BLUESTAR glove is designed to offer both comfort and performance, thanks to its 100% textured polyamide construction, blue in color, and knitted in seamless 18 gauge for optimum fit. Its composition includes elastane, guaranteeing great flexibility and increased freedom of movement. The black polyurethane coating on the palm and fingertips ensures excellent grip and abrasion resistance, while retaining good tactile sensitivity. Featuring an elasticated wrist, this glove adjusts perfectly for a secure fit, making it ideal for work requiring precision and dexterity.
Specifications:
- Material: 100% textured polyamide
- Color: blue
- 18 gauge
- Coating: black polyurethane on palm and fingertips
- Available sizes: 6, 7, 8, 9, 10, 11
- Abrasion resistance: 3/4
- Level slicing cut resistance: 1/5
- Tear resistance: 2/4
- Puncture resistance: 1/4
- Packaging: bag of 12, carton of 120
Standards:
This fine handling glove complies with ISO EN 21420 and EN 388 standards, guaranteeing optimum protective performance for the user in a variety of industrial environments. It is OEKO-TEX® STANDARD 100 certified.
Brand information:
Lebon is a French brand specializing in the design and manufacture of high-end protective gloves for a wide variety of industrial sectors. With over 40 years' experience, Lebon has built a solid reputation for technical expertise, innovation and commitment to worker safety. The brand offers a wide range of gloves combining protection, comfort and performance, while meeting the most stringent safety standards. Whether for handling chemicals, precision work or thermal protection, Lebon is committed to offering solutions tailored to the specific needs of each profession. Thanks to a constant search for innovative materials and advanced manufacturing processes, the brand guarantees robust, long-lasting products, while making a point of enhancing the user experience.
Features:
This BLUESTAR glove is designed to offer both comfort and performance, thanks to its 100% textured polyamide construction, blue in color, and knitted in seamless 18 gauge for optimum fit. Its composition includes elastane, guaranteeing great flexibility and increased freedom of movement. The black polyurethane coating on the palm and fingertips ensures excellent grip and abrasion resistance, while retaining good tactile sensitivity. Featuring an elasticated wrist, this glove adjusts perfectly for a secure fit, making it ideal for work requiring precision and dexterity.
Specifications:
- Material: 100% textured polyamide
- Color: blue
- 18 gauge
- Coating: black polyurethane on palm and fingertips
- Available sizes: 6, 7, 8, 9, 10, 11
- Abrasion resistance: 3/4
- Level slicing cut resistance: 1/5
- Tear resistance: 2/4
- Puncture resistance: 1/4
- Packaging: bag of 12, carton of 120
Standards:
This fine handling glove complies with ISO EN 21420 and EN 388 standards, guaranteeing optimum protective performance for the user in a variety of industrial environments. It is OEKO-TEX® STANDARD 100 certified.
Brand information:
Lebon is a French brand specializing in the design and manufacture of high-end protective gloves for a wide variety of industrial sectors. With over 40 years' experience, Lebon has built a solid reputation for technical expertise, innovation and commitment to worker safety. The brand offers a wide range of gloves combining protection, comfort and performance, while meeting the most stringent safety standards. Whether for handling chemicals, precision work or thermal protection, Lebon is committed to offering solutions tailored to the specific needs of each profession. Thanks to a constant search for innovative materials and advanced manufacturing processes, the brand guarantees robust, long-lasting products, while making a point of enhancing the user experience.
Erősségek
- Good dexterity for precise handling
- Polyurethane coating offering superior grip
- Abrasion, cut and tear resistance
- Optimum comfort thanks to seamless knitting and elastic cuff
- Polyurethane coating offering superior grip
- Abrasion, cut and tear resistance
- Optimum comfort thanks to seamless knitting and elastic cuff
Alkalmazások
This general handling glove is ideal for fine handling tasks in a variety of sectors, including the metal industry, glass manufacturing, industrial maintenance, assembly, automotive production, rubber processing and logistics trades. It offers reliable protection and exceptional comfort for workers exposed to demanding environments.
Technikai információk
Jellemzők
| Méret | 8 |
|---|---|
| A kesztyű bevonata | poliuretán |
| Kopásállósági szint | 3 |
| Fő anyag | poliamid |
| Használati környezet | száraz |
| Szín | fekete |
Megmutatni UNSPSC / ECL@SS
- Elérhető