Építési lámpa Milwaukee 4933478226
Pivot Area Light
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Milwaukee:4933478226
Rubix:10274770
gyártó:4933478226
EAN:4058546344030
Dokumentumok
Termék leírás : MILWAUKEE M12PAL-0 M12™ FORGATHATÓ LÁMPA - 4933478226
M12™ pivot area light provides 700 Lumens TRUEVIEW™ high definition output. Up to 8 hours of run time on M12™ 4.0 Ah battery pack. 2.1 AMP USB output for USB device charging. IP54 rating. Highly durable and impact resistant design to withstand drops up to 3 m. With powerful magnets as well as a rotating light head design with 40° rotation in each direction. Weight with battery 0,7 kg. Supplied without batteries and charger.
Erősségek
•TRUEVIEW high definition lighting with up to 700 lumens
Up to 24 hours of run time on M12 4.0 Ah battery pack
With powerful magnets as well as a rotating light head design with 110° rotation in each direction to provide multiple beam options
Highly durable and impact resistant design to withstand drops up to 3 m
Most compact M12 flood light designed for the on-the-go needs of service and maintenance trades
2.1 AMP USB output for USB device charging
IP54 rating, the light is protected from dust and splashing water
Low battery indicator, light flashes when battery pack is low on charge
Flexible battery system: works with all MILWAUKEE® M12 batteries
Up to 24 hours of run time on M12 4.0 Ah battery pack
With powerful magnets as well as a rotating light head design with 110° rotation in each direction to provide multiple beam options
Highly durable and impact resistant design to withstand drops up to 3 m
Most compact M12 flood light designed for the on-the-go needs of service and maintenance trades
2.1 AMP USB output for USB device charging
IP54 rating, the light is protected from dust and splashing water
Low battery indicator, light flashes when battery pack is low on charge
Flexible battery system: works with all MILWAUKEE® M12 batteries
Alkalmazások
Pivot Area
Technikai információk
Jellemzők
| Fényerő | 700 lm |
|---|---|
| Feszültség | 12 V |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre