Multinorm parkettás dzseki Portwest PW369YBRS
PW369 - PW3 Hi-Vis Winter Parka Jacket
Lásd a műszaki információkatReferencia
Portwest:PW369YBRS
Rubix:10283999
EAN:5036108339020

Termék leírás : PORTWEST PW3 Hi-Vis Parka télikabát Sárga/Fekete S, PW369YBRS
This thoughtfully designed insulated winter parka jacket combines durable 300D Oxford polyester fabric with a modern fit and stylish look. Ideal for extreme cold weather conditions, this jacket provides excellent thermal insulation with heavyweight Insulatex lining. Outstanding features include underarm zips for enhanced breathability, insulated hood with detachable fur trim and HiVisTex Pro reflective tape. CE certified. 5 pockets for ample storage. Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort. Detachable quilt lined hood with optional faux fur trim to suit all weather conditions. Quick dry knitted cuff for a snug and comfortable fit. Internal zipped pocket provides safe and secure storage. Underarm pit zips for enhanced breathability. Detachable ID pocket. Drawcord adjustable waist for a comfortable fit. Drawcord hood and hem for a secure and comfortable fit. Standards : EN ISO 20471 Class 3 ; EN 343:2019 Class 3:1 X WP 15,000mm ; EN 342 0.356 (M².K/W), 2, X
Technikai információk
Jellemzők
| Szín | fekete |
|---|---|
| Méret | s |
| Jó láthatóság | nem |
| Fő anyag | poliészter |
| Másodlagos szín | sárga |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre