Referencia
Makita:DGP180Z
Rubix:10461304
gyártó:DGP180Z
EAN:0088381886819

Termék leírás : Makita 18V LXT BL Li-Ion 2 seb zsírzógép Z (akku és tölto nélkül); DGP180Z
Practical grease gun which is ideal for lubrication applications for workshops, agriculture and heavy machinery. Capacity is 475 ml and the tool provides pressure of 69 Mpa. Light weight and compact in size which makes the tool nice to use. The tool features a hose with a length of 1.2 metres.
Erősségek
• Auto-switching mode for increased operability
• Variable speed trigger allows the user to adjust discharge rate
• Lock-on button for user convenience during longer work periods
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Variable speed trigger allows the user to adjust discharge rate
• Lock-on button for user convenience during longer work periods
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technikai információk
Jellemzők
| Kapacitás | 475 ml |
|---|---|
| Súly | 6.1 kg |
| Tömlőhossz | 1200 mm |
| Átfolyás | 0.29 l/min |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre