Referencia
Stanley:FMHT13128-0
Rubix:10506562
EAN:3253560131289




Termék leírás : STANLEY FatMax Állítható villáskulcs 0-38mm - FMHT13128-0
Erősségek
•Quick adjusting for fast and accurate settings
Black phosphate finish for maximum strength and durability
Parallel jaws placed at a 15° offset angle provide firm grip and best reach
Thin and wide jaws offer greater accessibility when working in tight spaces
Bi-material grip for guaranteed comfort of use and ultimate control
Metric and Imperial scales for maximizing the tightening applications
Hanging hole for securing the tool to a lanyard
Black phosphate finish for maximum strength and durability
Parallel jaws placed at a 15° offset angle provide firm grip and best reach
Thin and wide jaws offer greater accessibility when working in tight spaces
Bi-material grip for guaranteed comfort of use and ultimate control
Metric and Imperial scales for maximizing the tightening applications
Hanging hole for securing the tool to a lanyard
Technikai információk
Jellemzők
| Nyitás | 38 |
|---|---|
| Hossz | 300 mm |
| Típus | állítható csavarkulcs |
| Végső | foszfát |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre