Referencia
Pferd Tools:19311152
Rubix:10449267
EAN:4007220280553
Termék leírás : PFERD Nyeles Reszelo Háromszögletu 855 150 H 0 P280553, 19311152
PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity. Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry. They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc. In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards. The cross section is measured at the uncut part of the file. -
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre