Bit-hegy Wiha 40610

Bitek

Lásd a műszaki információkat

Referencia

Wiha:40610
Rubix:10401828
gyártó:40610
EAN:4010995406103
brand logo

Termék leírás : Wiha Mikrobit 28 mm Phillips 4 mm-es PH00 (40610)


Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.

Simplifies your work: An extensive range for all standard micro-fastening purposes in the precision mechanics, model-making and electronics sectors.

Makes handling easier: 65 pcs. micro-bit set available as an optimum starter range – single bits can also be purchased later.

Application: For particularly small screws.

Standards: DIN ISO 8764-1

DIN 3126, ISO 1173, Style C4

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre