Bit-hegy Wiha 40603

Bitek

Lásd a műszaki információkat

Referencia

Wiha:40603
Rubix:10401761
gyártó:40603
EAN:4010995406035
brand logo

Termék leírás : Wiha Mikrobit 28 mm Lapos C4 4 mm-es 1.8 mm (40603)


Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.

Simplifies your work: An extensive range for all standard micro-fastening purposes in the precision mechanics, model-making and electronics sectors.

Makes handling easier: 65 pcs. micro-bit set available as an optimum starter range – single bits can also be purchased later.

Application: Ideal for electronics, remote control models, precision mechanics. ESD Precision Handle for low torque applications or work on static sensitive electronic components.

Standards: DIN ISO 2380-1

A careful touch is required for high-precision work to ensure small screwed connections are not damaged in model-making, electronics or precision mechanics. The ESD MicroBit set provides the perfect basic equipment for these areas of use. The comprehensive bit set covers all standard small profile sizes which are needed for delicate and precision screw fastening tasks. The bits in the set are safely stored neatly away in a robust, clearly organised box. The ESD precision screw handle is manufactured in line with the IEC 61340-5-1 international standard and thus guarantees maximum protection for electronic components. With a surface resistance between 10^6 - 10^9 ohm, it safely channels electrostatic energy away in a controlled fashion. The set also contains a bit ratchet, which allows powerful screw fastening. Thanks to a switching angle of just 5°, the ratchet is also suitable for use in confined spaces.

DIN 3126, ISO 1173, Style C4

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre