Referencia
Wiha:33963
Rubix:10403099
gyártó:33963
EAN:4010995339630
Termék leírás : Wiha Bit Professional 70 mm Lapos 1/4 E6,3 3.5 mm (33963)
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Increases your efficiency: Best rotation characteristics for stable fastening processes.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Increases your efficiency: Optimum access to low-lying screws thanks to extra-long 70 mm bits.
Drive: DIN 3126, ISO 1173, style E 6.3.
Application: For all types of screw applications in trade and industry.
Standards: DIN ISO 2380-1
Material: High quality CVM steel, through hardened.
DIN 3126, ISO 1173, Style E6,3
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

