Referencia
Wiha:32416
Rubix:10402278
gyártó:32416
EAN:4010995324162
Termék leírás : Wiha Bit Professional 70 mm TORX® gömbvégu 1/4 E6,3 T10 (32416)
Meets your requirements: Robust and precise bits for general fastening in trade and industry.
Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
Increases your efficiency: Best rotation characteristics for stable fastening processes.
Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
Increases your efficiency: Optimum access to low-lying screws thanks to extra-long 70 mm bits.
Drive: DIN 3126, ISO 1173, style E 6.3.
Application: For all types of screw applications in trade and industry.
Extra: Overlength bits in lengths of 50, 70, 90, 110 and 150 mm.
Material: High quality CVM steel, through hardened.
DIN 3126, ISO 1173, Style E6,3
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

