Bit-hegy Wiha 25740

Bitek

Lásd a műszaki információkat

Referencia

Wiha:25740
Rubix:10402208
gyártó:25740
EAN:4010995257408
brand logo

Termék leírás : Wiha Professional bit 50 mm Gömbvégu imbusz MagicRing® 1/4 E6,3 4.0 mm (25740)


Meets your requirements: Robust and precise bits for general fastening in trade and industry.

Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.

Increases your efficiency: Wiha MagicRing® holding feature holds all hex screws in place without a magnet.

Increases your efficiency: Best rotation characteristics for stable fastening processes.

Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.

Application: To insert and remove screws from holes or cavities, specially in difficult to access areas.

Application: For all types of screw applications in trade and industry.

Extra: MagicRing® made from spring steel holds all standard screws in every position. Ball end allows a working angle up to 25°.

Standards: DIN ISO 2351-3

DIN 3126, ISO 1173, Style E6,3

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre