Referencia
Wiha:03247
Rubix:10402534
gyártó:03247
EAN:4010995032470
Termék leírás : Wiha SoftFinish csavarhúzó Pozidriv teljes hosszúságú hatlapú pengével és masszív acélsapkával PZ3 x 150 mm (03247)
Simplifies your work: Striking cap integrated into the handle allows you to strike and lift with the screwdriver.
Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
Makes handling easier: Easy loosening of tight screws thanks to hex bolster for spanners.
Application: Particularly suitable for dry applications.
Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
Wiha ChromTop® finish on tip for a perfect fit every time.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

