Referencia
Knipex:16 20 50 SB
Rubix:10176582
EAN:4003773082705

Termék leírás : KNIPEX Összecsukható kés villanyszereloknek, 16 20 50 SB
Erősségek
•Universal folding cutter for everyday use
Durable and robust: top quality, extremely sharp blade – Made in Solingen
Ergonomic handle shape for comfortable holding and easy guidance
Handle made from robust, shock-resistant plastic
Good power transmission during use
Stable blade
Tether attachment at the end of the cutter allows a fastener to be attached; also suitable for KNIPEX Tethered Tools*
Blade made of stainless steel
Durable and robust: top quality, extremely sharp blade – Made in Solingen
Ergonomic handle shape for comfortable holding and easy guidance
Handle made from robust, shock-resistant plastic
Good power transmission during use
Stable blade
Tether attachment at the end of the cutter allows a fastener to be attached; also suitable for KNIPEX Tethered Tools*
Blade made of stainless steel

Technikai információk
Jellemzők
| Pengehossz | 80 mm |
|---|---|
| Pengék száma | 1 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre