Referencia
Milwaukee:ISHL-0
Rubix:10274766
gyártó:4933478112
EAN:4058546340452
Termék leírás : MILWAUKEE ISHL-LED ALKÁLI SZIKRAMENTES FEJLÁMPA - 4933478112
Compact TRUEVIEW™ alkaline intrinsically safe headlamp with up to 310 Lumens and 100 m beam distance. Up to 40 hours of run time with 5 output modes and sport or beam option. Intrinsically safe logos and hi-visibility colour. IP64 rated and certified Zone 0 (category 1) ATEX rating. Ideal for professionels working around gaseous, vaporous and fog/mist areas. Rubber strap for hard hat use & nylon strap for bare head use. Weight with batteries 0,1 kg. Supplied with 4 x universal hard hat clips and 3 x AAA batteries.
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre