Maszkoló szalagok Tesa 04330 50M 25MM BROWN
High performance paper masking tape for paintworks with oven drying up to 140 °C
Lásd a műszaki információkatReferencia
Tesa:04330 50M 25MM BROWN
Rubix:10303897
gyártó:04330-00018-00
EAN:4005800021954

Termék leírás : TESA Krepp 4330 maszkolószalag, sárgásbarna 50m:25mm, 04330-00018-00
tesa® 4330 is a finely crêped, flexible, wet resistant masking tape with a high tensile strength.
Erősségek
* tesa® 4330 is a fine crepe paper masking tape combined with a high adhesion and temperature resistant natural rubber adhesive.
* It is the ideal solution for high demanding automotive paint jobs (water- or solvent based paints) with subsequent oven-drying up to 140°C.
* The natural rubber adhesive provides high tack and high adhesion and to a variety of surfaces like paint, metal, glass, rubber and plastic.
* Paint and filler systems adhere excellent to the reverse side avoiding any kind of flaking.
* The fine crepe paper backing has an excellent conformability and enables good cornering.
* It is the ideal solution for high demanding automotive paint jobs (water- or solvent based paints) with subsequent oven-drying up to 140°C.
* The natural rubber adhesive provides high tack and high adhesion and to a variety of surfaces like paint, metal, glass, rubber and plastic.
* Paint and filler systems adhere excellent to the reverse side avoiding any kind of flaking.
* The fine crepe paper backing has an excellent conformability and enables good cornering.
Alkalmazások
Further applications are e.g.
* masking of circuit boards before plating
* cable bundling
* packaging
Technikai információk
Jellemzők
| Logisztikai Tömeg | 19016,05 g |
|---|---|
| Szélesség | 25 mm |
| Hossz | 50 m |
| Szín | bézs |
| Vastagság | 0.175 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
