Lyukfűrész tartozékok Pferd Tools 25200211

Hole saw arbor LSS LSS 2 9.53 mm

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Pferd Tools:25200211
Rubix:10449880
EAN:4007220062647
PFERD Hole saw arbor LSS LSS 2   9,53 mm

Dokumentumok

Termék leírás : PFERD Lyukfurész Felfogó Lss-2 P062647, 25200211


PFERD offers three different sizes. Select the arbor suitable for the diameter of the hole saw and the available drive machine. Using the ejection spring prevents jamming of the sawed material between the inner wall of the hole saw and the bit. This material is ejected by the force of the spring. If this feature is not desirable in the context of a specific application, for example on tubes already installed, the spring can be removed very easily by hand without an additional tool. The hole saw arbors are used to secure the saw and the centring bit.

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre