Biztonsági kötél tartozékok Milwaukee LANYARD 6.8KG LOCK. TOOL
Locking Tool Lanyard
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Milwaukee:LANYARD 6.8KG LOCK. TOOL
Rubix:10274487
gyártó:4932471352
EAN:4058546289805
Dokumentumok
Termék leírás : MILWAUKEE Szerszámtartó kötél 6.8 kg-ig - 1 db - 4932471352
MILWAUKEE® lanyard locking tool 15kg with a rotating carabiner for securing powertools and handtools on the jobsite. Superior shock absorption - gradually stop the tool if dropped. Double Locking Carabiner™ – ensures a secure connection that cannot become loose or slip off accidently. Integrated Swivel™ – prevents twists and tangles allowing increased mobility. Colour coded weight rating - easy identification of lanyard weight capacity. High versatility - lanyard accessories can be added to connect all tools to the lanyards.
Erősségek
•Superior shock absorption - gradually stop the tool if dropped
Double locking carabiner - ensures a secure connection that cannot become loose or slip off accidentally
Integrated swivel - prevents twists and tangles allowing increased mobility
Colour coded weight rating - easy identification of lanyard weight capacity
High versatility - lanyard accessories can be added to connect all tools to the lanyards
Double locking carabiner - ensures a secure connection that cannot become loose or slip off accidentally
Integrated swivel - prevents twists and tangles allowing increased mobility
Colour coded weight rating - easy identification of lanyard weight capacity
High versatility - lanyard accessories can be added to connect all tools to the lanyards
Technikai információk
Jellemzők
| Fő anyag | nylon |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

