Hegyescsőrű fogók Knipex 28 71 280

Long Reach Needle Nose Pliers

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Knipex:28 71 280
Rubix:10507831
EAN:4003773079415
brand logo

Műszaki összefoglalás

Orr alakjafélkör
Az orr hossza76.5 mm
Hossz280 mm
Az összes jellemző megtekintése

Dokumentumok

Termék leírás : Knipex Hosszú tucsoru fogó 280mm; 28 71 280


28 71 280 Long Reach Needle Nose Pliers
for gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering. Slim yet robust tool.
  • Jaw thickness (joint) (T1): 9.0 mm
  • Tips width (W4): 3.0 mm
  • Tips thickness (T2): 2.5 mm
  • Jaw length (L3): 76.5 mm
  • Head width (W3): 20.0 mm
  • For gripping, adjustment and assembly work in hard to reach areas thanks to slim, very long design. Deep down situated parts can be easily reached using the slim, half-round tips. Careful yet reliable gripping, holding and guiding of small copper pipes, screws and cables as well as other round parts thanks to milled grooves with smooth surfaces. Serrated pipe grip to grip round parts. Particularly suitable for work in the automotive trade and in mechanical engineering. Slim yet robust tool. forged from special tool steel, oil-hardened and tempered

    Technikai információk


    Jellemzők
    Logisztikai méretek (L x B x H)280x55x14 mm
    Logisztikai Tömeg235 g
    Orr alakjafélkör
    Az orr hossza76.5 mm
    Hossz280 mm
    Súly235 g
    • Elérhető - Szállítási dátum kérésre