Referencia
Pferd Tools:541 WR 250
Rubix:78633
gyártó:11800541
EAN:4007220011447




Termék leírás : Pferd Üzemi reszelo készlet összehajtható muany. tasakban 541 WR 250 H 1 11800541; P011447
PFERD also provides the roll pouches with files which are 200 and 250 mm in length in attractive packaging with a transparent window.-Quality files for industry and craftswork in protective and climate-resistant PVC roll pouch for storage in a toolbox or on a toolbench. Each file comes with an ergonomic file handle. -PFERD produces files for the workshop with highest quality standards. They achieve a long service life and high stock removal rates. Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing PFERD files for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.
Technikai információk
Jellemzők
| Alkatrészek száma | 5 |
|---|---|
| Hossz | 250 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre