Pneumatikus sarokcsiszoló Pferd Tools 44691001

Pneumatikus sarokcsiszoló Pferd Tools

Lásd a műszaki információkat

Referencia

Pferd Tools:44691001
Rubix:10453598
EAN:4007220440438
PFERD POLINOX® unitized wheel PNER H 2525 6 A G

Termék leírás : PFERD Polinox-Csziszolókorong Pner-H 2525 A Durva P440438, 44691001


Designed for use on straight grinders and flexible shaft drives. Particularly suitable for work on small surfaces of stainless steel (INOX) and titanium alloy components. Unmounted grinding wheels with diameter 150 mm can also be used on grinding blocks, for reworking surgical instruments for example. Abrasives: A = Aluminium oxide SiC = Silicon carbide (SiC) Recommendations for use: POLINOX® unitized wheels PNER achieve their best performance at a cutting speed of 15–35 m/s. This provides an ideal compromise between stock removal, surface quality, themal load on the workpiece and tool wear.For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre