Referencia
Portwest:S480ORRXXL
Rubix:89873
gyártó:S480ORRXXL
EAN:5036108032341

Termék leírás : PORTWEST Hi-Vis Traffic nadrág Narancs XXL, S480ORRXXL
These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable.
Erősségek
•Waterproof with taped seams preventing water penetration
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Quick and easy side access
Stud adjustable hems for a secure fit
Fully elasticated waistband for ultimate wearer comfort
Reflective tape for increased visibility
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Quick and easy side access
Stud adjustable hems for a secure fit
Fully elasticated waistband for ultimate wearer comfort
Reflective tape for increased visibility
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Alkalmazások
Industry
Technikai információk
Jellemzők
| Szín | narancs |
|---|---|
| Méret | 2xl |
| EN20471 osztály | 1 |
| Fő anyag | poliészter |
| Másodlagos szín | nincs másodlagos szín |
| Súly | 190 g/m² |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre