Referencia
KTR:ROTEX 7 GS AL 2.0 7H7
Rubix:245360
gyártó:550077150750

Termék leírás : KTR ROTEX GS 7 AL-H alumínium hasított agy 2.0 D.7H7 horony nélkül 550077150750
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 10 g |
|---|---|
| Menetátmérő | 7 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre