Referencia
Martor:380001.02
Rubix:454312
EAN:4002632921100




Termék leírás : MARTOR biztonsági kés SECUNORM 380, félautomata pengavisszahúzással, 170 mm – 380001.02
The SECUNORM 380 is a world first - a safety knife with an extra long blade of 73mm! With its automatic blade retraction the 380 brings a high level of safety to tasks needing a long blade - cutting insulation, foams, polystyrene. For tougher applications there is a serrated blade option, whilst for less thick materials there is a 40mm option. The blade can be locked off when not in use, preventing release of the blade.
Erősségek
Safety knife with semi-automatic blade retraction and a maximum edge of the cutting edge of 7.8 cm.

Technikai információk
Jellemzők
| Penge szélessége | 20 mm |
|---|---|
| Hossz | 170.5 mm |
| Súly | 78 g |
Megmutatni UNSPSC / ECL@SS
- Elérhető