Referencia
Pferd Tools:1152 200 H1
Rubix:10449469
gyártó:11105201
EAN:4007220006238
Termék leírás : PFERD Félgömbölyu Reszelo 1152 200 H 1 P006238, 11105201
Half rounded file with tang and sharpened on two sides. Form E according to DIN 7261. Exceptional filing performance thanks to the PFERD helical shape. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Erősségek
- Controllable cutting aggression thanks to three different cuts, from roughing to finishing.
- Makes it easier to work on radii and half-round profiles with the E-shape.
- Ensures consistent material removal thanks to the brand’s special helical cut and double-sided cutting.
- Available with or without a handle for greater flexibility.
- Makes it easier to work on radii and half-round profiles with the E-shape.
- Ensures consistent material removal thanks to the brand’s special helical cut and double-sided cutting.
- Available with or without a handle for greater flexibility.
Alkalmazások
This file is used in the workshop for manual filing work on metal parts, particularly when radii or semi-circular profiles need to be finished. It is suitable for maintenance, machining and fitting work, whilst the choice of different cuts allows material removal to be tailored to specific requirements. Depending on the material and the objective, the tool is used for working on aluminium, bronze, copper, brass, zinc, grey cast iron, steels up to 1,200 N/mm² and cast steel. Typical areas of application include, in particular, industrial maintenance, mechanical engineering, fitting and assembly, and production workshops.
Technikai információk
Jellemzők
| Alak | félkör |
|---|---|
| Hossz | 200 mm |
| Fogantyú | nélkül |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre



