Referencia
Wera:05071076001
Rubix:87972
EAN:4013288111258

Termék leírás : WERA 3840/1 TS Bit, rozsdamentes 6.0x25, 05071076001
High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.
Alkalmazások
Industrial
Technikai információk
Jellemzők
| Lenyomat | hex / allen |
|---|---|
| Lenyomat mérete | 6 mm |
| Hossz | 25 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre