Vágókorong 3M 65462
3M™ Cubitron™ II Cut-Off Wheel
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
3M:65462
Rubix:10402958
gyártó:7100136995
EAN:05902658064661



Dokumentumok
Termék leírás : 3M™ Cubitron II VÁGÓKORONG EGYENES, 65462, 180 mm x 2 mm, 7100136995, 25 darab/csomag
Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.
These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.
Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.
Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.
Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.
3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.
Erősségek
Engineered to cut faster and last longer than competitive ceramic products;3M Precision Shaped Grain is self-sharpening, runs cool and optimises mineral breakdown for extra-long life;Rigid, reinforced resin-bonded wheel slices through almost all materials;Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used;Must be used with a Wheel Guard that fits the size of the Cut-Off Wheel
Alkalmazások
For cutting through metal, such as autobody or marine sheet metal;Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners
Technikai információk
Jellemzők
| Csomagolt súly | 111,34 g |
|---|---|
| Átmérő | 180 mm |
| Vastagság | 2 mm |
| Csiszolóanyag | kerámia |
| Furatátmérő | 22.23 mm |
| Szemcse | 36 |
| Max. sebesség | 80.11 m/s |
| Sorozat | cubitron ii |
| 2 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre