Csiszolókorong 3M 51748
3M™ Silver Depressed Centre Grinding Wheel
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
3M:51748
Rubix:10401969
gyártó:7100141086
EAN:04054596443891

Dokumentumok
Termék leírás : 3M™ Silver tisztítókorong, T27 süllyesztett, 125 mm x 7 mm x 22,23 mm, 7100141086, 10 darab/csomag
For aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals use 3M™ Silver Depressed Centre Grinding Wheel. The wheel features our Precision Shaped Grain, which continually fractures into super-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing as traditional abrasives do. This helps it to last significantly longer than conventional ceramic grain abrasives while maintaining a high cut-rate over its life. Use with tools and accessories designed for depressed center grinding wheels. For safety, always use on a tool with an approved guard, as per DIN EN 12413 for Bonded Abrasives.
3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.
Erősségek
Suitable for heavy grinding, beveling and weld removal;3M Precision Shaped Grain cuts cleanly and fast, helping to increase productivity;Long-lasting wheel provides great performance value;Use on a variety of substrates such as carbon steel and stainless steel;Works with tools and accessories designed for depressed centre grinding wheels;For safety, always use on a tool with an approved guard, as per EN 12413 for Bonded Abrasives;For safety, always use on a tool with an approved guard, as per ANSI B7.1
Alkalmazások
For aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals
Technikai információk
Jellemzők
| Átmérő | 125 mm |
|---|---|
| Furatátmérő | 22.23 mm |
| Vastagság | 7 mm |
| Csiszoló típus | kerámia |
| Modell | silver dcgw t27 |
| Sorozat | 3m™ silver |
| Szemcse | 36 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre